Schneider Electric IT USA P11VNT3 Performance SurgeArrest 11-Outlet With Telephone; Coaxial & Network Protection
Mfr # P11VNT3
Zoro # G303918580
Key Features
- Voltage 120V
- Length 1.6 in
- Depth 11.9 in
- Width 4.7 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # P11VNT3
- Zoro # G303918580
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 1.6 in |
Depth | 11.9 in |
Width | 4.7 in |
Details
Item | Surge Arrester |
Voltage | 120V |
Description
Damaging power surges associated with lightning or utility problems can travel along your utility and data lines, damaging your electronic devices and destroying your valuable data. Even smaller everyday power surges can degrade the performance of your electronics and decrease their life. The APC Surge Arrest Performance series offers our highest level of power surge protection for your professional computers, electronics and connected devices, as well as provides surge protection for all of your data lines. Its state of the art circuitry provides our best protection for even the most sensitive electronic equipment. Additional features like plentiful outlets, ten foot power cord, phone line splitter, safety shutters, overload indicator, status indicator, cord management, lifetime equipment protection policy and more make this our most complete power surge protector.
Features- EEE voltage let-through rating of 40 volts
- Complete protection for telephone/DSL, network, and coaxial connections
- 11 standard outlets
- 6 outlets spaced for large transformer plugs
- Two LED indicators notify you of wiring or product faults
- Cord management straps and rotating 8-foot cord for organization
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 1 -Gang Horizontal Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WRD)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Red (HS3-150-10-RD)
- LEVITON Ivory 1 gang Thermoset Plastic Duplex Outlet Wall Plate (86003-000)
- STA-KON 18-14 AWG Vinyl Ring Terminal #6 Stud PK100 (14RB-6)
- SCHNEIDER ELECTRIC Surge Arrester, 2 Phase, 120/240V, 2 Poles, 3 (M9L12240)
- SCHNEIDER ELECTRIC Surge Protector, 1 Phase, 120/240V, 3 (HOM250PSPD)
- SCHNEIDER ELECTRIC Surge Protector, 3 Phase, 277/480V, 4, 160 kA (MA4IMA16)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 277/480V, 3 Poles, 4 (M9L33480)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 480V, 3 Poles, 4 (M9L53480)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 120/208V, 3 Poles, 4 (M9L13208)
- CITEL Surge Protector, 1 Phase, 120/240V, 3 (DS73US-120T/G)
- Schneider Electric Power System Protection