Shop All Uninterruptible Power Supplies (UPS)
Schneider Electric
Schneider Electric IT USA BR24BPG Pro External Batter Back-UPS
Mfr # BR24BPG
Zoro # G603952444
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # BR24BPG
- Zoro # G603952444
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Description
Features
- Type - Sealed Lead ACid
- Voltage Rating - 24 V
- Volt ampere hour 372 vah
- Color - Black
- Operating temperature 32 to 104 deg f
- Battery life 4 to 6 hr
- Battery mounting stand alone battery stack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Compression Connector, 3/0 AWG (SCL3/0-X)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 120V AC (8911DPSO53V02)
- SIEMENS Contact Block, Momentary Action, 22mm (3SU1400-1AA10-1BA0)
- WIREMOLD Plugmold, Bk, 3 TR Otlet, 3 USB Port, 5 ft. (BK20GB509TRUSBA)
- SCHNEIDER ELECTRIC Schneider Electric IT USA Power Saving Back-UPS (BR1500GI)
- TRIPP LITE UPS w/AVR, Backup Time 20Min, 8 Outlets, 550VA, Black (TRPAVR550U)
- TRIPP LITE Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 115/120V AC , In:120V AC (Smart1500LCD)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- APC UPS System, 1500 VA, 10 Outlets, , In:120V AC (BR1500MS2)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- TRIPP LITE UPS System, 1.5 kVA, 10 Outlets, Tower, Out: 120V AC , In:120V AC (SMART1500LCDT)
- Schneider Electric Power Systems