Shop All Surge Protectors
Schneider Electric
Schneider Electric IT PNOTEPROC6 Surge Arrest Notebook With 3-Pin Connection
Mfr # PNOTEPROC6
Zoro # G003918460
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # PNOTEPROC6
- Zoro # G003918460
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Arrester |
Voltage | 120V |
Description
Features
- Product Type - Surge Suppressor/Protector
- Receptacles - 1 x IEC 320-C5
- Dataline Protection - Fax/Modem/Phone
- Input Voltage - 240 V AC
- Output Voltage - 240 V AC
- Surge Energy Rating - 600 J
- Catastrophic Event Protection
- Multi voltage Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 10' Long - Black (HS368-S10-BLACK)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS42BH2)
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23G0100TFFL)
- ANCOR Black 18 AWG Tinned Copper Wire - 100' (100010)
- SCHNEIDER ELECTRIC Surge Protector, 3 Phase, 277/480V, 4, 160 kA (MA4IMA16)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 277/480V, 3 Poles, 4 (M9L33480)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 120/208V, 3 Poles, 4 (M9L13208)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 480V, 3 Poles, 4 (M9L53480)
- SCHNEIDER ELECTRIC Surge Protector, 1 Phase, 120/240V, 3 (HOM250PSPD)
- SCHNEIDER ELECTRIC Surge Arrester, 2 Phase, 120/240V, 2 Poles, 3 (M9L12240)
- SIEMENS Surge Protector, 3 Phase, 277/480V, 3 Poles, 4, 100kA (TPS3E12100X02)
- Schneider Electric Surge Protectors