Shop All Safety Switches
Schneider Electric
Safety Switch, Heavy Duty, Unfused
Mfr # VHU364NDSGL
Zoro # G010062972
product price: $3,891.99
/ea
Free Shipping & Returns
$3,891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Non-Fusible
- Duty Heavy Duty
- Voltage 600V AC/DC
- Phase Three
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VHU364NDSGL
- Zoro # G010062972
- Country of Origin United States
- Category Safety Switches
Dimensions
Width | 17 1/2 in |
Height | 29 in |
Depth | 9 in |
Description
Safety Switch, Contact Form 3PST, Current Rating 200 A, Depth 9 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Not Applicable, Handle Color Black/Red, Height 29 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC 125 hp, Horsepower @ 600V AC 150 hp, Housing Material 304 Stainless Steel, Includes Dual Cover Interlock, Includes Interlocked Receptacle Yes, Mounting Style Surface Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 100A Amp Range, 600V AC/DC Volt Rating (61038J)
- SIEMENS Power Contactor, 3 Poles, 24V DC, 12 A (3RT20171FB41)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 3/4" x 10FT- Red (BS-J-SRF-075-10-RD)
- SCHNEIDER ELECTRIC Nonfusible Single Throw Safety Switch, General Duty, 240V AC, 60 A (DU222RBUP)
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 1 (DG322UGB)
- BECKETT Switch-Safety 125-250 VAC Spring clamp (UR rated) (1502C)
- BIRCHER REGLOMAT Safety Controller, Automatic reset, 24VAC/DC, Safety Category 3 CEN (ESD3-04-24ACDC)
- FUNCTIONAL DEVICES-RIB Nonfusible Single Throw Safety Switch, General Duty, 120V AC, 2PST, 10 A, NEMA 1 (PSPT2RB10)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 60 A, NEMA 3R (DTNF362R)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (HNF364J)
- Schneider Electric Safety Switches