Shop All Safety Switches
Schneider Electric
Safety Switch, 3PST, 60 A, 3 Poles, 4 Wires
Mfr # VH322NAWKGL
Zoro # G710062968
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Duty Heavy Duty
- Voltage 240V AC
- Phase Three
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VH322NAWKGL
- Zoro # G710062968
- Country of Origin United States
- Category Safety Switches
Dimensions
Height | 14 1/2 in |
Width | 6 1/2 in |
Depth | 5 1/4 in |
Description
Safety Switch, Compatible with Manufacturer Model Number RFK03H, Contact Form 3PST, Current Rating 60 A, Depth 5 1/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Class H, Class K, Fuse Kit (Class R) Mfr. No. RFK03H, Handle Color Black/Red, Height 14 1/2 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC Not Rated, Horsepower @ 600V AC Not Rated, Housing Material Galvannealed Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Load Center, TL124, THQL, 12 Spaces, 125A, 120V, Main Lug, 3 Phase (TL12412C)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKL121H7)
- OMRON General Purpose Relay, 12V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC12)
- DAYTON Contact Block, Mounting Base, 22Mm, 2NO (30G082)
- SCHNEIDER ELECTRIC Nonfusible Single Throw Safety Switch, General Duty, 240V AC, 60 A (DU222RBUP)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 2PST, 30 A, NEMA 1 (HF261)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (HF362N)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 1 (DTNF323)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 1 (DU321)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 100 A, NEMA 1 (DTF363)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (GNF322RA)
- Schneider Electric Safety Switches