Shop All Safety Switches
Schneider Electric
Safety Switch, 3PST, 30 A, 3 Poles, 4 Wires
Mfr # VH321NAWKGL
Zoro # G110062971
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Duty Heavy Duty
- Voltage 240V AC
- Phase Three
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VH321NAWKGL
- Zoro # G110062971
- Country of Origin United States
- Category Safety Switches
Dimensions
Depth | 5 1/4 in |
Width | 6 1/2 in |
Height | 14 1/2 in |
Description
Safety Switch, Compatible with Manufacturer Model Number RFK03L, Contact Form 3PST, Current Rating 30 A, Depth 5 1/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Class H, Class K, Fuse Kit (Class R) Mfr. No. RFK03L, Handle Color Black/Red, Height 14 1/2 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC Not Rated, Horsepower @ 600V AC Not Rated, Housing Material Galvannealed Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 1.0", PK5 (LTAF001005)
- ADVANTECH 18-Ch Isolated DI/O Module (ADAM-6050-D1)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 63 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS80BGK)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, PK100 (701-097-100)
- SCHNEIDER ELECTRIC Nonfusible Single Throw Safety Switch, General Duty, 240V AC, 60 A (DU222RBUP)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 2PST, 30 A, NEMA 1 (HNF261)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 1 (DTNF364)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HF361R)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 400 A, NEMA 3R (D325NR)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (GF323NR)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 1 (HNF363)
- Schneider Electric Safety Switches