Shop All Disconnect Switches
Schneider Electric
Safety Switch, 3PST, 200 A, 3 Poles, 3 Wires
Mfr # VHU364
Zoro # G610854458
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Non-Fusible
- Voltage 600V AC/DC
- Number of Poles 3
- Phase Three
- Contact Form 3PST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VHU364
- Zoro # G610854458
- UPC # 3606485894935
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Depth | 8 1/2 in |
Height | 29 in |
Width | 16 1/2 in |
Description
Safety Switch, Compatible with Manufacturer Model Number HRK1020, Contact Form 3PST, Current Rating 200 A, Depth 8 1/2 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Not Applicable, Fuse Kit (Class R) Mfr. No. HRK1020, Handle Color Black/Red, Height 29 in, Horsepower @ 240V AC 60 hp, Horsepower @ 480V AC 125 hp, Horsepower @ 600V AC 150 hp, Housing Material Steel, Includes Dual Cover Interlock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DefPurposeMagContactor, 240/277VAC, 3P, 75A (42FE35AL)
- KILLARK Conduit Body Cover, 1 in. (OL-30M)
- ABB VEM4, MECH/ELEC INTERLOCK AF09-AF38 (VEM4)
- KILLARK Electrical Box, 15 cu. in., Device Box, 1 Gang, Aluminum, Rectangular (FXB-2)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH361RB)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 3 pole (VH322N)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 60 A, 600 V, 3 pole (GS2GU3N)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362NRB)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU362)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 4 Wires (VH324NR)
- SQUARE D Nonfusible Enclosed Single Throw Disconnect Switch, 30 A, 220 to 240V AC, 440 to 480V AC, 600V AC (MD3304X)
- Schneider Electric Switches