Shop All Safety Monitoring Relays
This Product is Discontinued
Schneider Electric
Safety Relay 300V 25A Preventa (Discontinued)
Mfr # XPSAF5130
Zoro # G0681479
Free Shipping & Returns
This Product is Discontinued
Key Features
- Use With - Relay E Stop, Limit Switch
- Use With - Safety Monitoring Relay E Stop, Limit Switch
- For Use With E Stop, Limit Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XPSAF5130
- Zoro # G0681479
- UPC # 785901445463
- Country of Origin France
- Category Safety Monitoring Relays
Details
Item - Relay | Safety Monitoring Relay |
Use With - Relay | E Stop, Limit Switch |
Use With - Safety Monitoring Relay | E Stop, Limit Switch |
Item | Safety Relay |
For Use With | E Stop, Limit Switch |
Description
Safety Relay, For Use With E Stop, Limit Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.