Schneider Electric

Safety Monitoring Relay, 4NO/2NC (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Safety Monitoring Relays

Key Features

  • Input or Control Voltage 24 V AC/DC
  • AC Contact Rating - Relay 5A @ 300 V
  • DC Contact Rating - Relay 1.50A @ 24 V
  • Mounting - Relay DIN Rail
  • Output Switch Configuration - Relay (2) SPST-NC Aux. Relay, (4) SPST-NO Instantaneous
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 0.89"
Depth 4.49"
Body Depth - Relay 4.49 in
Overall Height - Relay 3.9 in
Body Height - Relay 3.9 in
Body Width - Relay 0.89 in
Height 3.90"
Body Height 3.9 in
Body Width 0.89 in
Overall Depth 3.9 in
Body Depth 4.49 in

Description

Safety Relay Extension Module, Delay Time No Delay, Electrical Connection Captive Screw, IP Rating IP20, Input Voltage 24V AC/DC, Mounting Style DIN Rail, Number of Inputs 2, Number of Pins 16, Output Switch Configuration (2) SPST-NC Aux. Relay, (4) SPST-NO Instantaneous, Response Time 20 msec, Standards CE, CSA, UL, Contact Rating (AC) 5A @ 300V, Contact Rating (DC) 1.50A @ 24V, For Use With All XPS Series Relays, Body Depth 4.49 in, Body Height 3.9 in, Body Width 0.89 in, Overall Depth 3.9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.