Schneider Electric

Safety Monitoring Relay, 2.5A, 5.0VA (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Safety Monitoring Relays

Key Features

  • Input or Control Voltage 120 V AC, 24 V DC
  • AC Contact Rating - Relay 2.50A @ 300 V
  • DC Contact Rating - Relay 1.50A @ 24 V
  • Mounting - Relay DIN Rail
  • Output Switch Configuration - Relay (1) SPST-NO Aux. Relay, (3) SPST-NO Instantaneous, (4) Solid State
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Body Height - Relay 3.9 in
Overall Height - Relay 4.37 in
Depth 4.49"
Body Width - Relay 1.77 in
Body Depth - Relay 4.49 in
Width 1.77"
Height 3.90"
Overall Depth 4.37 in
Body Width 1.77 in
Body Height 3.9 in
Body Depth 4.49 in

Description

Safety Monitoring Relay, Delay Time No Delay, Electrical Connection Captive Screw, IP Rating IP40, Input Voltage 120V AC, 24V DC, Mounting Style DIN Rail, Number of Inputs 3, Number of Pins 27, Output Switch Configuration (1) SPST-NO Aux. Relay, (3) SPST-NO Instantaneous, (4) Solid State, Response Time 40 msec, Standards BG, CSA, UL, Contact Rating (AC) 2.50A @ 300V, Contact Rating (DC) 1.50A @ 24V, For Use With E Stop, Limit Switch, Safety Mats and Edges, Body Depth 4.49 in, Body Height 3.9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.