Schneider Electric

Safety Monitoring Relay, 24VDC, 5.0W (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Safety Monitoring Relays

Key Features

  • Input or Control Voltage 24 V DC
  • AC Contact Rating - Relay 2.50A @ 300 V
  • DC Contact Rating - Relay 1.50A @ 24 V
  • Mounting - Relay DIN Rail
  • Output Switch Configuration - Relay (3) Solid State, (3) SPST-NO Instantaneous, (3) SPST-NO Timed
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 1.77"
Depth 4.49"
Body Depth - Relay 4.49 in
Height 3.90"
Overall Height - Relay 3.9 in
Body Width - Relay 1.77 in
Body Height - Relay 3.9 in
Body Width 1.77 in
Body Depth 4.49 in
Overall Depth 3.9 in
Body Height 3.9 in

Description

Safety Monitoring Relay, Delay Time Adjustable 0.00 to 300.00 sec, Electrical Connection Captive Screw, IP Rating IP40, Input Voltage 24V DC, Mounting Style DIN Rail, Number of Inputs 3, Number of Pins 30, Output Switch Configuration (3) Solid State, (3) SPST-NO Instantaneous, (3) SPST-NO Timed, Response Time 30 msec, Standards BIA, CSA, UL, Contact Rating (AC) 2.50A @ 300V, Contact Rating (DC) 1.50A @ 24V, For Use With E Stop, Body Depth 4.49 in, Body Height 3.9 in, Body Width 1.77 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.