Schneider Electric

Safety Monitoring Relay, 24VAC/DC, 3NO (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Safety Monitoring Relays

Key Features

  • Input or Control Voltage 24 V AC/DC
  • AC Contact Rating - Relay 5A @ 300 V
  • DC Contact Rating - Relay 1.50A @ 24 V
  • Mounting - Relay DIN Rail
  • Output Switch Configuration - Relay (1) SPST-NO Aux. Relay, (3) SPST-NO Instantaneous
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Body Height - Relay 4.4 in
Width 0.89"
Overall Height - Relay 4.37 in
Body Depth - Relay 4.49 in
Body Width - Relay 0.89 in
Height 4.40"
Depth 4.49"
Body Depth 4.49 in
Overall Depth 4.37 in
Body Height 4.4 in
Body Width 0.89 in

Description

Safety Monitoring Relay, Delay Time No Delay, Electrical Connection Spring Terminal, IP Rating IP20, Input Voltage 24V AC/DC, Mounting Style DIN Rail, Number of Inputs 2, Number of Pins 13, Output Switch Configuration (1) SPST-NO Aux. Relay, (3) SPST-NO Instantaneous, Response Time 80 msec, Standards CE, CSA, UL, Contact Rating (AC) 5A @ 300V, Contact Rating (DC) 1.50A @ 24V, For Use With E Stop, Limit Switch, Body Depth 4.49 in, Body Height 4.4 in, Body Width 0.89 in, Overall Depth 4.37 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.