Shop All Programmable Controller Accessories
Schneider Electric
Safety module UEP Cat.4 24V screw
Mfr # XPSUEP14AP
Zoro # G010997854
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XPSUEP14AP
- Zoro # G010997854
- Country of Origin Indonesia
- Category Programmable Controller Accessories
Details
Item | Safety module UEP Cat.4 24V screw |
Description
Safety module, Harmony XPSU, Cat 4, expansion use with universal range, 24V AC or DC, screw
- •LADN04 is a Schneider Electric add-on auxiliary contact block for TeSys D and TeSys F contactors.
- •Front mounting block, it provides 4NC instantaneous contacts rated up to 10A 690V AC.
- •It can be used in safety applications.
- •LADN04 is a Schneider Electric add-on auxiliary contact block for TeSys D and TeSys F contactors.
- •It provides 4NC instantaneous contacts rated up to 10A 690V AC.
- •It can be used in safety applications thanks to its NC certified mirror contacts.
- •Easy to mount on front by clip-on, it procures high reliability and durability.
- •Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach).
- •Add-on block with 4NC mechanically linked auxiliary contacts, with instantaneous operation.
- •Suitable to be included in the control of safety systems thanks to its NC certified mirror contacts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551CB000BA2)
- RACO Liquid Tight Connector, 1/2in. (3702-5)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 6A, 600V AC, Non-Indicating (NOS-6)
- MERSEN Handle, Black, 65mm, Ip65 Nema, 3r (HB65)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, Terminal Block (TM3DI16)
- SCHNEIDER ELECTRIC Terminal Block, For Mfr. No. TM171EP14R (TM171ASCTB14)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 10in, PK5 (HMIZD65W)
- SCHNEIDER ELECTRIC Extension Module, 100-240VAC, For SR3B (SR3XT101FU)
- SCHNEIDER ELECTRIC Preformed cordset, Modicon M340, 40 way terminal, 2 x HE10 connector, 1m (BMXFCC103)
- SCHNEIDER ELECTRIC Cable Usb For Download (XBTZG935)
- SIEMENS electropneumatic positioner (6DR5210-0EP00-0AA0)
- Schneider Electric Programmable Logic Controls (PLC)