Shop All Programmable Controller Accessories
Schneider Electric
Safety module UAT Cat.4 24V spring
Mfr # XPSUAT13A3AC
Zoro # G810997849
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XPSUAT13A3AC
- Zoro # G810997849
- Country of Origin Indonesia
- Category Programmable Controller Accessories
Details
Item | Safety module UAT Cat.4 24V spring |
Description
Safety module, Harmony XPSU, Cat4, features XPSUAK with delayed outputs, 24V AC or DC, spring
- •TeSys D contactors have a variety of auxiliary contacts.
- •This auxiliary contact mounts on the side of contactors with rating from 9 amp to 150 amp.
- •The two NO contacts can be used in the control circuit.
- •TeSys D contactors have been designed for perfect integration into control systems.
- •They can be used to create motor starters for any type of application.
- •TeSys D contactors offer quick simple setup, while maintaining a compact size.
- •Contactors have both horsepower and Kw motor rating for international acceptance.
- •An extennsive line of accessories makes it easy to meet the requirements of most applications.
- •These contactors have UL, CSA, GOST, RINA, BV, CCC, DNV, GL, LROS certifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO 3" Steel Lock Nut (1012)
- DAYTON Control Transformer, 150 VA, 80°C, 24V AC, 240/480V AC (31EH42)
- FUNCTIONAL DEVICES-RIB Solid Remote, T-Style, Adj., 1.25-150A (RIBXRA)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Lighted Extension Cord STW (HBL61CM08WLED)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP68 (TM1STPTTSN52015)
- SCHNEIDER ELECTRIC Backplane, Modicon X80, 8 slots, panel, mounitng plate or DIN rail mounting (BMXXBP0800)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB42)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, Terminal Block (TM3DI16)
- SCHNEIDER ELECTRIC Ext Module, TM3, 8 inputs, 24VDC, 0 outputs (TM3AI8)
- SCHNEIDER ELECTRIC Preformed cordset, Modicon M340, 40 way terminal, 2 x HE10 connector, 1m (BMXFCC103)
- FOXBORO Voltage Monitor Controller Module (FBM241)
- Schneider Electric Programmable Logic Controls (PLC)