Shop All Programmable Logic Controllers
Schneider Electric
Safety Controller, 24VDC, 16 Inputs
Mfr # XPSMC16Z
Zoro # G3555894
product price: $1,411.99
/ea
Free Shipping & Returns
$1,411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Surface or DIN rail
- Enclosure Material Plastic
- Output Type 2 relays, 2 NO contacts (4 NO total) || solid state, 6, volt-free
- IP Rating 20
- Input Power 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XPSMC16Z
- Zoro # G3555894
- UPC # 785901974932
- Country of Origin France
- Category Programmable Logic Controllers
Dimensions
Width | 2.91 in |
Height | 5.96 in |
Depth | 6.02 in |
Exchange Size | 14 words |
Description
Safety Controller, Number of Inputs 16, Safety Output Ratings 1.5A @ 24V DC, Safety Output Configuration 4NO, Response Time 20 msec, Mounting Surface or Din Rail, Enclosure Material Plastic, IP Rating 20, Input Power 24V DC, Height 5.96 in, Width 2.91 in, Depth 6.02 in, Operating Temp. -10 to 55 Degrees C, Features 1 RJ45 (Programming + Modbus), Standards CSA, TUV, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Red (HS374-RD)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS200-277Y)
- RACO Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (663)
- PANNET HolderSplice Sleeve, 24 Fusion (FSC24)
- SCHNEIDER ELECTRIC Modular discovery packs, Zelio Logic, smart relay discovery pack, 10 I/O, 100...240 V AC (SR3PACKFU)
- SCHNEIDER ELECTRIC Compact smart relay, Zelio Logic SR2 SR3, 12 IO, 12V DC, clock, display (SR2B121JD)
- SCHNEIDER ELECTRIC Discrete output module, Modicon X80, 16 NO relay outputs, 24 to 240V AC, 24 to 48V DC (BMXDRA1605)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B261BD)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2B121FU)
- SCHNEIDER ELECTRIC Logic Controller, 0.5A, 7 Outputs, 24VDC (TM221CE16T)
- OPTO 22 100Ohm Rtd Platinum I/O Module (G4 AD10)
- Schneider Electric Programmable Logic Controllers