Shop All Programmable Logic Controllers
Schneider Electric
Safety Controller, 24VDC, 16 Input, CanOpen
Mfr # XPSMC16ZC
Zoro # G3547031
product price: $1,644.99
/ea
Free Shipping & Returns
$1,644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Surface or DIN rail
- Enclosure Material Plastic
- Output Type 2 relays, 2 NO contacts (4 NO total) || solid state, 6, volt-free
- IP Rating 20
- Input Power 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XPSMC16ZC
- Zoro # G3547031
- UPC # 785901661238
- Country of Origin France
- Category Programmable Logic Controllers
Dimensions
Width | 2.91 in |
Height | 5.96 in |
Depth | 6.02 in |
Exchange Size | 14 words |
Description
Safety Controller, Number of Inputs 16, Safety Output Ratings 1.5A @ 24V DC, Safety Output Configuration 4NO, Response Time 20 msec, Mounting Surface or Din Rail, Enclosure Material Plastic, IP Rating 20, Input Power 24V DC, Height 5.96 in, Width 2.91 in, Depth 6.02 in, Operating Temp. -10 to 55 Degrees C, Features 1 CanOpen, 1 RJ45 (Programming + Modbus), Standards CSA, TUV, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Co/Alr3W Togswtch 15Awht (02653-02W)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 30 A, NEMA 1 (HF221N)
- DINERGY DC Power Supply, 12V DC, 240W (MD240-12A-1CS)
- TRIPLETT Network and Cable Tester with Probe, LCD (CTX1200)
- SCHNEIDER ELECTRIC Logic Controller, 2A, 16 Output, 100-240VAC (TM221CE40R)
- SCHNEIDER ELECTRIC Logic Relay, 24VAC, With Display (SR2B121B)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, Without Display (SR2D101BD)
- SCHNEIDER ELECTRIC Modular discovery packs, Zelio Logic, smart relay discovery pack, 10 I/O, 100...240 V AC (SR3PACKFU)
- SCHNEIDER ELECTRIC Controller, 12 to 24V, Analog/Relay Output (TM171OFM22R)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B202BD)
- SCHNEIDER ELECTRIC Compact discovery packs, Zelio Logic SR2 SR3, smart relay discovery pack, 12 IO, 100 to 240V AC (SR2PACKFU)
- Schneider Electric Programmable Logic Controls (PLC)