Shop All Circuit Breaker & Panelboard Accessories
Schneider Electric
S3D Replacement lock.
Mfr # NSYAEDLS3DRL
Zoro # G700422406
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockout Station Closure Type lock 3 mm double bar
- Features Mercury Free
- Application multi-purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYAEDLS3DRL
- Zoro # G700422406
- Country of Origin France
- Category Circuit Breaker & Panelboard Accessories
Details
Item | S3D Replacement lock. |
Lockout Station Closure Type | lock 3 mm double bar |
Features | Mercury Free |
Application | multi-purpose |
Description
Spacial S3D Replacement lock. Multi-purpose application. Escutcheon lock. Direct mounting on door. Lock 3 mm double bar. Composition is hape insert 1, Key 1, Escutcheon with lock 1, Cam 1.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained On, 1 hp, 15A @ 277V AC (1TL1-3)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 14A, 32V AC, 1kA at 32V DC, 5 PK (AGC-14-R)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRD12-4DP)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- SCHNEIDER ELECTRIC Fault Contact, 6A, 240 to 415V AC/24 to 130V DC, None Poles (M9A26927)
- SCHNEIDER ELECTRIC Lug Kit, 250A, 3 Poles (AL400L61K3)
- SCHNEIDER ELECTRIC Plain mounting plate H500xW600mm made of galvanised sheet steel (NSYMM65)
- SCHNEIDER ELECTRIC Undervoltage Release, 24V AC/DC, None Poles (M9A27108)
- SCHNEIDER ELECTRIC Plain mounting plate H300xW300mm made of galvanised sheet steel (NSYMM33)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, extension, handle, toggle, fixed, set of 5 (S29313)
- SIEMENS Hndl Block Dvice, BL, BLH, HBL, BQXD, BQH, HBQ (ECQL1)
- Schneider Electric Circuit Breaker & Panelboard Accessories