Shop All Push Button Accessories
Schneider Electric
Round Legend Insert, Up, F/9001 Type B
Mfr # 9001B253
Zoro # G4465063
original price:
$4.39
18% off
$3.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 9001 Type B Control Stations with Pushbuttons
- Shape Round
- Legend Up
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001B253
- Zoro # G4465063
- UPC # 785901042426
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Mounting Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Legend Plate |
For Use With | 9001 Type B Control Stations with Pushbuttons |
Shape | Round |
Legend | Up |
Color | Black |
Material | Plastic |
Accessory / Separate Part Type | legend plate |
Accessory / Separate Part Destination | control and signalling units Ø 30 mm (metal range) |
Marking | UP |
Accessory / Separate Part Category | marking accessory |
Product Type | Legend Plate |
Compatible with Series | 9001K |
Legend Color | Black |
Language | English |
Background Color | Black |
Keyway Type | Notch |
Description
Legend Plate, Round, Legend Up, For Use With 9001 Type B Control Stations with Pushbuttons, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- ZORO SELECT Locking Plug, Black/Wht, 277VAC, 2.0 HP, 15A (4770NP)
- FLEX-STRUT Bracket, Double-Channel, 12" (FS-5637-12 E/G)
- RACO Electrical Box Cover, Square, 2 Gang, Rectangular, Galvanized Steel, Blank (844)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN200)
- SCHNEIDER ELECTRIC Led Ba9S Base 24Vac/Dc Red (DL1CJUS0244)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, White, 30mm (9001W24)
- SCHNEIDER ELECTRIC Guard For 41MM Mushroom Knob 30MM (9001K56YM)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Al (9001KYG1Y)
- SCHNEIDER ELECTRIC Set of Keys, Replacement, 22mm (ZBG455)
- EATON Cutler-Hammer Legend Plate, Manual Off Automatic, Black (10250TS68)
- Schneider Electric Push Buttons & Indicators