Shop All Push Button Accessories
Schneider Electric
Round Legend Insert, Down, F/9001 Type B
Mfr # 9001B254
Zoro # G4465036
original price:
$4.39
23% off
new price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 9001 Type B Control Stations with Pushbuttons
- Shape Round
- Legend Down
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001B254
- Zoro # G4465036
- UPC # 785901042433
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Mounting Diameter | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Details
Item | Legend Plate |
For Use With | 9001 Type B Control Stations with Pushbuttons |
Shape | Round |
Legend | Down |
Color | Black |
Material | Plastic |
Accessory / Separate Part Type | legend plate |
Accessory / Separate Part Destination | control and signalling units Ø 30 mm (metal range) |
Marking | down |
Accessory / Separate Part Category | marking accessory |
Product Type | Legend Plate |
Compatible with Series | 9001K |
Legend Color | Black |
Language | English |
Keyway Type | Notch |
Background Color | Black |
Description
Legend Plate, Round, Legend Down, For Use With 9001 Type B Control Stations with Pushbuttons, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Rely, 6 to 25A, Class 5/10/20/30 (3RB31234QB0)
- PANDUIT Cbltiemnt, .62"w, 1/4scr, Wrnyl, PK100 (TM3S25-C0)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 35A, Fast-Acting, 250V AC, Bolt-On (FWX-35A)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 3 ft. (9861)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS43B)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Red, 30mm (9001R8)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 12.74 in H304 SS (9001KYSS4)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Operator (9001K62)
- SCHNEIDER ELECTRIC Marking accessory, Harmony Electromechanical Relays, clip-in legends (RXZL420)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 4 Holes, Al (9001KY4)
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, 22mm (ZB5AV05)
- Schneider Electric Switches