Shop All Strobe and Flashing Lights
Schneider Electric
Rotating Mirror, Yellow, 24VAC/DC
Mfr # XVR12B05S
Zoro # G4586827
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Lamp Type Led
- Power Source 24V AC/DC
- Lamp Life 100,000 hr
- Lens Material Polycarbonate Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XVR12B05S
- Zoro # G4586827
- UPC # 785901557203
- Country of Origin Japan
- Category Strobe and Flashing Lights
Dimensions
Height | 150 mm |
Diameter | 120 mm |
Details
Item | Rotating Mirror Beacon |
Color | Orange |
Lamp Type | Led |
Power Source | 24V AC/DC |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate Resin |
Flashes per Minute | 138 |
Housing Material | ABS Resin |
Standards | UL/CE Marking/CSA |
Operating Temp. | -10C To +50C |
Lens Design | Screw Clamp |
Light Output | 4600 Candela At 1 Meter |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Rating | IP23 |
Includes | Buzzer |
Mounting | Bolt And Nut |
Description
Rotating Mirror Beacon, Color Orange, Lamp Type LED, Flashes per Minute 138, Light Output 4600 Candela At 1 Meter, Lamp Life 100,000 hr, Lens Design Screw Clamp, Lens Material Polycarbonate Resin, Housing Material ABS Resin, Mounting Bolt And Nut, Operating Temp. -10C To +50C, Rating IP23, Power Source 24V AC/DC, Height 150 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (19206)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 465V21 (465V21)
- BUCKET BOSS Knee Pad, Soft Shell (94200)
- MCR SAFETY Economy Leather Driver Gloves, Medium, Beige, (3215M)
- SCHNEIDER ELECTRIC Rotating Mirror, Yellow, 24VAC/DC (XVR13B05L)
- SCHNEIDER ELECTRIC Amber Led Bulb 120V (DL1BDG5)
- SCHNEIDER ELECTRIC Rotating Mirror, Red, 120VAC (XVR13G04L)
- SCHNEIDER ELECTRIC Warning Light, Strobe Tube, Blue, 120VAC (XVBL8G6)
- SCHNEIDER ELECTRIC Rotating Mirror, Yellow, 120VAC (XVR13G05L)
- SCHNEIDER ELECTRIC Warning Light, Strobe Tube, Yellow, 120VAC (XVBL8G8)
- WBOX STROBE RED 108MA At 12VDC (0E-STROBERPR)
- Schneider Electric Strobe and Flashing Lights