Shop All Strobe and Flashing Lights
Schneider Electric
Rotating Mirror, Yellow, 12DC
Mfr # XVR13J05
Zoro # G4544111
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Lamp Type Led
- Power Source 12V DC
- Lamp Life 100,000 hr
- Lens Material Polycarbonate Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XVR13J05
- Zoro # G4544111
- UPC # 785901557265
- Country of Origin Indonesia
- Category Strobe and Flashing Lights
Dimensions
Height | 177 mm |
Diameter | 130 mm |
Details
Item | Rotating Mirror Beacon |
Color | Orange |
Lamp Type | Led |
Power Source | 12V DC |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate Resin |
Flashes per Minute | 162 |
Housing Material | ABS Resin |
Standards | UL/CE Marking/CSA |
Lens Design | Integral Screw Mount |
Operating Temp. | -30C To +50C |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Mounting | Bolt And Nut |
Rating | IP66 |
Light Output | 4818 Candela At 1 Meter |
Description
Rotating Mirror Beacon, Color Orange, Lamp Type LED, Flashes per Minute 162, Light Output 4818 Candela At 1 Meter, Lamp Life 100,000 hr, Lens Design Integral Screw Mount, Lens Material Polycarbonate Resin, Housing Material ABS Resin, Mounting Bolt And Nut, Operating Temp. -30C To +50C, Rating IP66, Power Source 12V DC, Height 177 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Eye Shield, Black (A015AA00)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, L (SP-BRP-YL)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, Polyurthane Palm Coating, Gray, 2XL (BW4000)
- EDWARDS SIGNALING Explosionproof Box, Gray (JALX11)
- SCHNEIDER ELECTRIC Indicating Bank Lens 24V 10J +Options (XVBC8B4)
- SCHNEIDER ELECTRIC Warning Light, Yellow, 48 to 230VAC (XVBL4M8)
- SCHNEIDER ELECTRIC Incandescent 7W 120Vac/Dc Ba15D (DL1BEG)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, green, 70mm, flashing, for bulb or LED, 48... 230V AC (XVBC4M3)
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Red (XVR08B04)
- SCHNEIDER ELECTRIC Rotating Mirror, Red, 230VAC (XVR13M04L)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERP7)
- Schneider Electric Strobe and Flashing Lights