Shop All Strobe and Flashing Lights
Schneider Electric
Rotating Mirror, Yellow, 120VAC
Mfr # XVR13G05L
Zoro # G4529411
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Lens Design Integral Screw Mount
- Color Orange
- Lens Material Polycarbonate Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVR13G05L
- Zoro # G4529411
- UPC # 785901944836
- Country of Origin Indonesia
- Category Strobe and Flashing Lights
Dimensions
Diameter | 130 mm |
Height | 179 mm |
Details
Lamp Type | Led |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Item | Rotating Mirror Beacon |
Lens Design | Integral Screw Mount |
Color | Orange |
Lens Material | Polycarbonate Resin |
Operating Temp. | -30C To +50C |
Flashes per Minute | 162 |
Rating | IP67 |
Mounting | Bolt And Nut |
Lamp Life | 100,000 hr |
Housing Material | ABS Resin |
Standards | UL/CE Marking/CSA |
Includes | Prewired Cable |
Light Output | 4818 Candela At 1 Meter |
Power Source | 120V AC |
Description
Rotating Mirror Beacon, Color Orange, Lamp Type LED, Flashes per Minute 162, Light Output 4818 Candela At 1 Meter, Lamp Life 100,000 hr, Lens Design Integral Screw Mount, Lens Material Polycarbonate Resin, Housing Material ABS Resin, Mounting Bolt And Nut, Operating Temp. -30C To +50C, Rating IP67, Power Source 120V AC, Height 179 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, L (5045L)
- NEVS 3/4" wide x 500" Yellow Labeling Tape (T-75-Yellow)
- NMC Danger Sulfuric Acid Sign, D85PB (D85PB)
- SCHNEIDER ELECTRIC Rotating Mirror, Red, 120VAC (XVR13G04L)
- SCHNEIDER ELECTRIC Rotating Mirror, Red, 24VAC/DC (XVR12B04S)
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Orange (XVR08B05)
- SCHNEIDER ELECTRIC Warning Light, Yellow, 48 to 230VAC (XVBL4M8)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, blue, 70mm, integral flash discharge tube, 10joule, 24V AC/DC (XVBC8B6)
- SCHNEIDER ELECTRIC Incandescent 7W 24Vac/Dc Ba15D (DL1BEB)
- MILWAUKEE TOOL STICK LIGHT LED 12V CRDLS-TOOL ONLY (ML2351-20)
- Schneider Electric Strobe and Flashing Lights