Shop All Strobe and Flashing Lights
Schneider Electric
Rotating Mirror, Red, 24VAC/DC
Mfr # XVR13B04
Zoro # G4606761
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Led
- Power Source 24V AC/DC
- Lamp Life 100,000 hr
- Lens Material Polycarbonate Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVR13B04
- Zoro # G4606761
- UPC # 785901686309
- Country of Origin Indonesia
- Category Strobe and Flashing Lights
Dimensions
Height | 177 mm |
Diameter | 130 mm |
Details
Item | Rotating Mirror Beacon |
Color | Red |
Lamp Type | Led |
Power Source | 24V AC/DC |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate Resin |
Flashes per Minute | 162 |
Housing Material | ABS Resin |
Standards | UL/CE Marking/CSA |
Includes | Prewired Cable |
Lens Design | Integral Screw Mount |
Operating Temp. | -30C To +50C |
Mounting | Bolt And Nut |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Rating | IP66 |
Light Output | 4065 Candela At 1 Meter |
Description
Rotating Mirror Beacon, Color Red, Lamp Type LED, Flashes per Minute 162, Light Output 4065 Candela At 1 Meter, Lamp Life 100,000 hr, Lens Design Integral Screw Mount, Lens Material Polycarbonate Resin, Housing Material ABS Resin, Mounting Bolt And Nut, Operating Temp. -30C To +50C, Rating IP66, Power Source 24V AC/DC, Height 177 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE M Lime Economy Breakaway Mesh Vest Class 2 - Single Vest (8215BA-S)
- AO SAFETY AO Tuffmaster Face Shield Window 14.5" W x 9" H (GLS383)
- INTERSTATE SAFETY Reusable Unisex Face Mask with Round/Ear Loop - 100% Cotton (BLACK) (40357)
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118G-8/M)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, yellow, 70mm, flashing, for bulb or LED, 48... 230V AC (XVBC4M8)
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Red (XVR08B04)
- SCHNEIDER ELECTRIC Rotating Mirror, Blue, 24VAC/DC (XVR12B06S)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, green, 70mm, flashing, for bulb or LED, 48... 230V AC (XVBC4M3)
- SCHNEIDER ELECTRIC Rotating Mirror, Yellow, 24VAC/DC (XVR12B05)
- SCHNEIDER ELECTRIC Warning Light, LED, Red, 24VAC or 24-48VDC (XVBL4B4)
- EDWARDS SIGNALING Warning Light, LED, Magenta, 12VDC, 24VACDC (94PLEDMM24ADB)
- Schneider Electric Safety Alarms and Warnings