Shop All Strobe and Flashing Lights
Schneider Electric
Rotating Mirror, Red, 24VAC/DC
Mfr # XVR12B04
Zoro # G4576993
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Led
- Power Source 24V AC/DC
- Lamp Life 100,000 hr
- Lens Material Polycarbonate Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XVR12B04
- Zoro # G4576993
- UPC # 785901556282
- Country of Origin Japan
- Category Strobe and Flashing Lights
Dimensions
Height | 150 mm |
Diameter | 120 mm |
Details
Item | Rotating Mirror Beacon |
Color | Red |
Lamp Type | Led |
Power Source | 24V AC/DC |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate Resin |
Flashes per Minute | 138 |
Housing Material | ABS Resin |
Standards | UL/CE Marking/CSA |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Light Output | 2750 Candela At 1 Meter |
Lens Design | Screw Clamp |
Mounting | Bolt And Nut |
Operating Temp. | -10C To +50C |
Rating | IP23 |
Description
Rotating Mirror Beacon, Color Red, Lamp Type LED, Flashes per Minute 138, Light Output 2750 Candela At 1 Meter, Lamp Life 100,000 hr, Lens Design Screw Clamp, Lens Material Polycarbonate Resin, Housing Material ABS Resin, Mounting Bolt And Nut, Operating Temp. -10C To +50C, Rating IP23, Power Source 24V AC/DC, Height 150 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hard Case P100 Particulate Filter, Magenta, 2 PK, NIOSH (D9093B)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D111)
- ENCON Aquarion Portable Eye Wash Station 23.5" L x 17.5" W x 30.5" H (PLS455)
- POST GUARD Flexible Sign Post w/Base (101CM)
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Red (XVR08B04)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, blue, 70mm, integral flash discharge tube, 10joule, 24V AC/DC (XVBC8B6)
- SCHNEIDER ELECTRIC Rotating Mirror, Red, 230VAC (XVR13M04L)
- SCHNEIDER ELECTRIC Warning Light, Strobe Tube, Red, 24VAC/DC (XVBL8B4)
- SCHNEIDER ELECTRIC Rotating Mirror, Yellow, 24VAC/DC (XVR13B05L)
- SCHNEIDER ELECTRIC Warning Light, Yellow, 48 to 230VAC (XVBL4M8)
- FEDERAL SIGNAL Warning Light, LED, Red, 120VAC (371LED-120R)
- Schneider Electric Safety Alarms and Warnings