Shop All Strobe and Flashing Lights
Schneider Electric
Rotating Mirror, Red, 120VAC
Mfr # XVR13G04L
Zoro # G4600337
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Led
- Power Source 120V AC
- Lamp Life 100,000 hr
- Lens Material Polycarbonate Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XVR13G04L
- Zoro # G4600337
- UPC # 785901944829
- Country of Origin Indonesia
- Category Strobe and Flashing Lights
Dimensions
Height | 179 mm |
Diameter | 130 mm |
Details
Item | Rotating Mirror Beacon |
Color | Red |
Lamp Type | Led |
Power Source | 120V AC |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate Resin |
Flashes per Minute | 162 |
Housing Material | ABS Resin |
Standards | UL/CE Marking/CSA |
Lens Design | Integral Screw Mount |
Operating Temp. | -30C To +50C |
Includes | Prewired Cable |
Rating | IP67 |
Mounting | Bolt And Nut |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Light Output | 4065 Candela At 1 Meter |
Description
Rotating Mirror Beacon, Color Red, Lamp Type LED, Flashes per Minute 162, Light Output 4065 Candela At 1 Meter, Lamp Life 100,000 hr, Lens Design Integral Screw Mount, Lens Material Polycarbonate Resin, Housing Material ABS Resin, Mounting Bolt And Nut, Operating Temp. -30C To +50C, Rating IP67, Power Source 120V AC, Height 179 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSLEW-031-PE-A)
- RADIANS Over-the-Head Ear Muffs, 21, Lowset, Pink (LS0800CS)
- MSA SAFETY Visor, Green, Polycarbonate (10118480)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, XL, 1 PR (80-100-VEND)
- SCHNEIDER ELECTRIC Orange Led 24V (DL1BDB5)
- SCHNEIDER ELECTRIC Amber Led Bulb 120V (DL1BDG5)
- SCHNEIDER ELECTRIC L-Shape Bracket, For 84/106/120mm Beacons (XVCZ23)
- SCHNEIDER ELECTRIC Warning Light, Strobe Tube, Yellow, 120VAC (XVBL8G8)
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Orange (XVR08B05)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, green, 70mm, flashing, for bulb or LED, 48... 230V AC (XVBC4M3)
- LIND EQUIPMENT Flood Light, Corded, 5600lm, LED (XP970LED-FS)
- Schneider Electric Safety Alarms and Warnings