Shop All Relay Sockets
Schneider Electric
Rlay Sckt, Elvatr, Squre, 8 Pin, Scrw Clamp
Mfr # 70-782EL8-1
Zoro # G3490846
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Elevator, Finger Safe
- Base Style - Relay Socket Square
- Contact Form - Relay Socket DPDT
- Mounting - Relay DIN Rail
- Electrical Connection - Relay Socket Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 70-782EL8-1
- Zoro # G3490846
- Country of Origin China
- Category Relay Sockets
Dimensions
Depth | 3.11 in |
Length | 3.34" |
Depth - Relay Socket | 3.34 in |
Width - Relay Socket | 1.06 in |
Height - Relay Socket | 2.4 in |
Width | 1.06 in |
Height | 2.4 in |
Flat Pin Width | 0.09 in |
Description
Relay Socket, Base Style Square, Contact Form DPDT, Current Rating 12 A, Electrical Connection Screw Clamp, Flat Pin Width 0.09 in, Number of Pins 8, Number of Terminals 8, Pin Shape Flat, Socket Type Standard, Finger Safe, Contact Terminal Arrangement Separate, Mounting Style DIN Rail, Color White, Compatible Relays 792 Series, Contact Rating (AC) 12 A @ 300V, Depth 3.11 in, Height 2.4 in, IP Rating IP20, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6 ft. 16/3 Extension Cord SJT (5XFP9ID)
- GARDNER BENDER GTA2 Mechanical Lug, 14 to 10 AWG Wire, 38 in Stud, Aluminum Contact (GTA-2N/GTA-2)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 2A, 250V AC, Non-Indicating (FLNR002)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (HOM250)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe/Elvtr, Squre, 8 Pin (RXZE2S108M)
- SCHNEIDER ELECTRIC Rly Socket, Elvatr, Octal, 8 Pin, Scrw Clamp (70-750E8-1)
- SCHNEIDER ELECTRIC Socket, Harmony Electromechanical Relays, for RUMF2 RUMF3 relays, 12A, screw connec to rs, separate contact (RUZSF3M)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe, Square, 14 Pin, 16A (70-784D14-1)
- SCHNEIDER ELECTRIC Relay Socket, 250VAC, 10A, Rsb+Options, PK10 (RSZE1S48M)
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.75" L (8501NR34)
- SCHNEIDER ELECTRIC Socket 250VAC, 10A For Rxg2 Relay, PK10 (RGZE1S48M)
- Schneider Electric Electrical Relays