Shop All Relay Sockets
Schneider Electric
Rlay Scket, Fingr Safe/Elvator, Square, 10A
Mfr # RXZE2M114M
Zoro # G2777101
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Elevator, Finger Safe
- Base Style - Relay Socket Square
- Contact Form - Relay Socket 4PDT
- Mounting - Relay DIN Rail
- Electrical Connection - Relay Socket Box Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RXZE2M114M
- Zoro # G2777101
- UPC # 785901758051
- Country of Origin China
- Category Relay Sockets
Dimensions
Width | 1.06 in |
Length | 3.15" |
Height - Relay Socket | 1.69 in |
Width - Relay Socket | 1.06 in |
Depth - Relay Socket | 3.15 in |
Depth | 3.15 in |
Flat Pin Width | 0.09 in |
Height | 1.69 in |
Description
Relay Socket, Base Style Square, Contact Form 4PDT, DPDT, Current Rating 10 A, Electrical Connection Screw, Flat Pin Width 0.09 in, Number of Pins 14, Number of Terminals 14, Pin Shape Flat, Socket Type Elevator, Finger Safe, Contact Terminal Arrangement Mixed, Mounting Style DIN Rail & Surface, Color Black, Compatible Relays Harmony(TM) REXL Series, Harmony(TM) RXM Series, Contact Rating (AC) 10 A @ 250V, Depth 3.15 in, Height 1.69 in, IP Rating IP20, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H075X044H1T)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0403" Diameter, GPT, 60 Volts (18GPTSTRBLA500)
- ALLIED TUBE & CONDUIT Rigid Conduit, 2 In., 10 ft. L, Aluminum (746059)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- SCHNEIDER ELECTRIC Relay Socket, 16 A, DIN-Rail & Surface Socket Mounting, 5 Pins, SPDT, Elevator Socket, Finger Safe (RPZF1)
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.65" L (8501NR45)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevtr, Octl, 11 Pin (RUZSC3M)
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.71" L (70-461-1)
- SCHNEIDER ELECTRIC Rlay Sckt, Elvatr, Squre, 8 Pin, Scrw Clamp (70-782EL8-1)
- SCHNEIDER ELECTRIC Relay Socket, 250VAC, 10A, Rsb+Options, PK10 (RSZE1S48M)
- SCHNEIDER ELECTRIC Relay Scket, Finger Safe, Square, 6 Pin, 30A (70-725-1)
- Schneider Electric Relay Sockets