Shop All Relay Sockets
Schneider Electric
Rlay Scket, Fingr Safe/Elevtr, Octl, 11 Pin
Mfr # RUZSC3M
Zoro # G1284561
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Elevator, Finger Safe
- Base Style - Relay Socket Octal
- Contact Form - Relay Socket 3PDT
- Mounting - Relay DIN Rail
- Electrical Connection - Relay Socket Box Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RUZSC3M
- Zoro # G1284561
- UPC # 785901924050
- Country of Origin China
- Category Relay Sockets
Dimensions
Depth | 4.13 in |
Height - Relay Socket | 2.48 in |
Depth - Relay Socket | 3.78 in |
Length | 3.78" |
Width | 1.42 in |
Width - Relay Socket | 1.42 in |
Height | 3.62 in |
Description
Relay Socket, Base Style Octal, Contact Form 3PDT, Current Rating 12 A, Electrical Connection Screw, Flat Pin Width Not Applicable, Number of Pins 11, Number of Terminals 11, Pin Shape Round, Socket Type Elevator, Finger Safe, Contact Terminal Arrangement Separate, Mounting Style DIN Rail & Surface, Color Black, Compatible Relays Harmony(TM) RUM Series, Contact Rating (AC) 12 A @ 250V, Depth 4.13 in, Height 3.62 in, IP Rating IP20, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 48" - 1-Pack - Black (305148)
- MERSEN Fuse, ATQ Series, Time Delay, 7A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ7)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-413)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Rack, Out: 220/230/240V AC , In:230V AC (SMX1000RT2U)
- SCHNEIDER ELECTRIC Rly Scket, Standard, Square, 8 Pin, DIN Rail (8501NR42)
- SCHNEIDER ELECTRIC Relay Socket, 16 A, DIN-Rail & Surface Socket Mounting, 5 Pins, SPDT, Elevator Socket, Finger Safe (RPZF1)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvator, Square, 16A (RPZF4)
- SCHNEIDER ELECTRIC Rly Sckt, Fingr Saf, Squae, 5 Pin, Scrw Clmp (70-781D5R-1A)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Square, 11 Pin (70-788EL11-1)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 8 Pin, 16A (RPZF2)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX7144-1E2)
- Schneider Electric Electrical Relays