Shop All Relay Sockets
Schneider Electric
Rlay Scket, Fingr Safe/Elevator, 8 Pin, 12A
Mfr # RUZSC2M
Zoro # G2364844
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Elevator, Finger Safe
- Base Style - Relay Socket Octal
- Contact Form - Relay Socket DPDT
- Mounting - Relay DIN Rail
- Electrical Connection - Relay Socket Box Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RUZSC2M
- Zoro # G2364844
- UPC # 785901646440
- Country of Origin China
- Category Relay Sockets
Dimensions
Depth - Relay Socket | 3.78 in |
Length | 3.78" |
Height - Relay Socket | 1.77 in |
Width - Relay Socket | 1.42 in |
Depth | 4.13 in |
Width | 1.42 in |
Height | 3.54 in |
Description
Relay Socket, Base Style Octal, Contact Form DPDT, Current Rating 12 A, Electrical Connection Screw, Flat Pin Width Not Applicable, Number of Pins 8, Number of Terminals 8, Pin Shape Round, Socket Type Elevator, Finger Safe, Contact Terminal Arrangement Separate, Mounting Style DIN Rail, Color Black, Compatible Relays Harmony(TM) RUM Series, Contact Rating (AC) 12 A @ 250V, Depth 4.13 in, Height 3.54 in, IP Rating IP20, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS630B1PAL2)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, White (5821-W)
- SUPERIOR ELECTRIC Heavy-Duty Welder Extension Cord with 3 Prong Lighted Receptacles 8AWG 50ft NEMA 6-50 (WC850)
- MCGUIRE Overload Relays, Relay, 2 Pole 12 Vdc (112-793)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe/Elvator, Squre, 10A (RXZE2S114M)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe/Elvtr, Squre, 8 Pin (RXZE2S108M)
- SCHNEIDER ELECTRIC Relay Socket, Finger Safe, Square, 8 Pin (70-782D8-1A)
- SCHNEIDER ELECTRIC Rlay Socket, Standrd, Square, 11 Pin, 250VAC (8501NR43)
- SCHNEIDER ELECTRIC Socket equipped with LED and protection circuit, Harmony Electromechanical Relays, for RSL1 relays, spring terminals, 12 to 24V AC DC (RSLZRA1)
- SCHNEIDER ELECTRIC Rlay Socket, Standrd, Square, 11 Pin, 300VAC (8501NR82)
- OMRON MY Socket (PYF14A-N)
- Schneider Electric Relay Sockets