Shop All Relay Sockets
Schneider Electric
Rlay Scket, Finger Safe/Elvtr, Squre, 8 Pin
Mfr # RXZE2S108M
Zoro # G2167216
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Elevator, Finger Safe
- Base Style - Relay Socket Square
- Contact Form - Relay Socket DPDT
- Mounting - Relay DIN Rail
- Electrical Connection - Relay Socket Box Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RXZE2S108M
- Zoro # G2167216
- UPC # 785901437871
- Country of Origin China
- Category Relay Sockets
Dimensions
Width | 1.06 in |
Depth | 3.25 in |
Height - Relay Socket | 2.4 in |
Length | 3.25" |
Width - Relay Socket | 1.06 in |
Depth - Relay Socket | 3.25 in |
Height | 2.4 in |
Flat Pin Width | 0.09 in |
Description
Relay Socket, Base Style Square, Contact Form DPDT, Current Rating 12 A, Electrical Connection Screw, Flat Pin Width 0.09 in, Number of Pins 8, Number of Terminals 8, Pin Shape Flat, Socket Type Elevator, Finger Safe, Contact Terminal Arrangement Separate, Mounting Style DIN Rail & Surface, Color Black, Compatible Relays Harmony(TM) RXM Series, Contact Rating (AC) 12 A @ 250V, Depth 3.25 in, Height 2.4 in, IP Rating IP20, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #4 Stud PK50 (24C869)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A2B)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFTWRST15)
- NVENT HOFFMAN Free-Stand, Type 1, 48.00x25.50x18.00, G (A48N2518FSLP)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 14 Pin, 10A (RXZE2M114)
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.71" L (70-461-1)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvator, Square, 16A (RPZF4)
- SCHNEIDER ELECTRIC Socket 250VAC, 10A For Rxg2 Relay, PK10 (RGZE1S48M)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvtr, 5 Pin, 110VAC (RSLZVA3)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe, Square, 14 Pin, 10A (70-782D14-1)
- OMRON Socket, 14 Pin, DIN Rail, 24V, 6A (P7SA-14F-ND DC24)
- Schneider Electric Electrical Relays