Shop All Relay Sockets
Schneider Electric
Rlay Scket, Finger Safe, Square, 14 Pin, 16A
Mfr # 70-784D14-1
Zoro # G2677552
original price:
$14.34
17% off
new price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Elevator, Finger Safe
- Base Style - Relay Socket Square
- Contact Form - Relay Socket 4PDT
- Mounting - Relay DIN Rail
- Electrical Connection - Relay Socket Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 70-784D14-1
- Zoro # G2677552
- Country of Origin China
- Category Relay Sockets
Dimensions
Depth | 3.13 in |
Width - Relay Socket | 1.96 in |
Depth - Relay Socket | 3.33 in |
Width | 1.97 in |
Height - Relay Socket | 1.18 in |
Length | 3.33" |
Height | 1.18 in |
Flat Pin Width | 0.187 in |
Description
Relay Socket, Base Style Square, Contact Form 4PDT, Current Rating 16 A, Electrical Connection Screw Clamp, Flat Pin Width 0.187 in, Number of Pins 14, Number of Terminals 14, Pin Shape Flat, Socket Type Standard, Finger Safe, Contact Terminal Arrangement Mixed, Mounting Style DIN Rail, Color White, Compatible Relays 784 Series, Contact Rating (AC) 16 A @ 300V, Depth 3.13 in, Height 1.18 in, IP Rating IP20, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Sol, 250Ft (TCWR-1010)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- CDN Extra Big Digit Timer (TM15)
- ALLEN TEL Male CATV Connector for RG-6 PVC Cable, Twist On (CT718)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe/Elvator, Squre, 10A (RXZE2S114M)
- SCHNEIDER ELECTRIC Relay Socket, 250VAC, 10A, Rsb+Options, PK10 (RSZE1S48M)
- SCHNEIDER ELECTRIC Relay Socket, Standrd, Octal, 8 Pin, 2.40" L (8501NR51)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Octal, 11 Pin (70-750E11-1)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvator, Square, 10A (RXZE2M114M)
- SCHNEIDER ELECTRIC Relay Scket, Standrd, Octal, 11 Pin, 2.32" L (70-465-1)
- OMRON Relay Socket, Standard, Square, 11 Pin (PTF11PC)
- Schneider Electric Relay Sockets