Shop All Relay Sockets
Schneider Electric
Rlay Scket, Finger Safe, Square, 14 Pin, 10A
Mfr # 70-782D14-1
Zoro # G1625967
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Elevator, Finger Safe
- Base Style - Relay Socket Square
- Contact Form - Relay Socket 4PDT
- Mounting - Relay DIN Rail
- Electrical Connection - Relay Socket Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 70-782D14-1
- Zoro # G1625967
- Country of Origin China
- Category Relay Sockets
Dimensions
Width | 1.18 in |
Depth - Relay Socket | 3.3 in |
Width - Relay Socket | 1.18 in |
Height - Relay Socket | 1.57 in |
Depth | 3.11 in |
Length | 3.30" |
Height | 1.57 in |
Flat Pin Width | 0.09 in |
Description
Relay Socket, Base Style Square, Contact Form 4PDT, Current Rating 10 A, Electrical Connection Screw Clamp, Flat Pin Width 0.09 in, Number of Pins 14, Number of Terminals 14, Pin Shape Flat, Socket Type Standard, Finger Safe, Contact Terminal Arrangement Mixed, Mounting Style DIN Rail, Color White, Compatible Relays 782 Series, 792 Series, Contact Rating (AC) 10 A @ 300V, Depth 3.11 in, Height 1.57 in, IP Rating IP20, Maximum Operating Temperature 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15 amps 125 V Duplex Brown Outlet 5-15R (05320-0CP)
- ULTRATECH Ultra-Sidewinder, Medium 3 ft. System, ABS (1830)
- TRESCO Tresco Swidget WiFi Control Motion Sensor Insert, White (L-WI004UWA-1)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 5m (7000-18041-2160500)
- SCHNEIDER ELECTRIC Socket equipped with LED and protection circuit, Harmony Electromechanical Relays, for RSL1 relays, spring terminals, 12 to 24V AC DC (RSLZRA1)
- SCHNEIDER ELECTRIC Rly Sockt, Stndrd, Squre, 8 Pin, Scrw Clamp (70-459-1)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe, Square, 14 Pin, 16A (70-784D14-1)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 12A (RUZSC2M)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Square, 11 Pin (70-788EL11-1)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 14 Pin, 10A (RXZE2M114)
- OMRON SOCKET (PYF08A-N)
- Schneider Electric Relay Sockets