Shop All Switch Accessories
Schneider Electric
Rj45 Tcable 1/3 Meter
Mfr # VW3A8306TF03
Zoro # G0653129
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical Connection 1 male connector RJ45 || 2 female connectors RJ45
- Cable Length 0.3 m
- Accessory / Separate Part Category connection accessory
- Bus Type Modbus
- Accessory / Separate Part Destination Modbus network
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3A8306TF03
- Zoro # G0653129
- UPC # 785901649618
- Country of Origin China
- Category Switch Accessories
Dimensions
Cable Length | 0.3 m |
Details
Item | Rj45 Tcable 1/3 Meter |
Electrical Connection | 1 male connector RJ45 || 2 female connectors RJ45 |
Accessory / Separate Part Category | connection accessory |
Bus Type | Modbus |
Accessory / Separate Part Destination | Modbus network |
Range Compatibility | Altivar 61Q || Altivar 61 || Altistart 48 || Altivar 32 || Altivar 212 || Altivar Process ATV600 || Altivar Process ATV900 || Altivar 21 || Altivar Machine ATV340 except Sercos drives || Altistart 22 || Altivar 71 || Altivar 12 || Altivar Machine ATV320 || Altivar Easy 310 || Altivar 71Q || Modicon M238 || Modicon LMC058 || Altivar 31C || Altivar Easy 610 || Lexium SD3 || Altivar 31 || Modicon M258 || Altivar 312 || Zelio Logic |
Accessory / Separate Part Type | T-junction box |
Communication Port Protocol | Modbus |
Description
Rj45 Tcable 1/3 Meter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 24" L Heavy Duty Cable Tie Black PK 50 (46-424UVB)
- IDEAL Ballast Disconnect, 2 Ports, 1.40", PK1000 (30-102)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12V, PK2 (5RLU7)
- KLEIN TOOLS Modular Data Plugs, RJ45-CAT5e, 10-Pack (VDV826-628)
- SCHNEIDER ELECTRIC Anti rotation plate, Harmony XB6, for Ø 16 head (ZB6Y003)
- SCHNEIDER ELECTRIC TeSys GS, shaft extension, 5 x 5 x 320 mm, for 30 to 60 A GS2 switches (GS2AE8)
- SCHNEIDER ELECTRIC Biometric Switch Mounting Adapter (ZBZ41)
- SCHNEIDER ELECTRIC Shaft extension, TeSys GS, cross section 5x5mm, L400mm, for switches 30 to 32A (GS2AE81)
- SCHNEIDER ELECTRIC TeSys GS, shaft extension, 10 x 10 x 400 mm, for 100 to 400 A GS2 switches (GS2AE21)
- SCHNEIDER ELECTRIC Anti rotation plate for 22mm head, Harmony XB5, metal (ZB5AZ902)
- CARLING TECHNOLOGIES Rotary Switch, SP4T, 5 Connections (800-5A)
- Schneider Electric Switch Accessories