Shop All Push Button Accessories
Schneider Electric
Ring Nut, F/30mm Selector Switch
Mfr # 9001K45
Zoro # G7459733
original price:
$4.19
8% off
new price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With K20, K21, K22, K23, Ks Series Push Button
- Compatible Product Type Push Buttons
- Product Type Ring Nut
- Compatible with Manufacturer Model Number 9001K20-23, 9001K30-K37, 9001K70-73, 9001KS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001K45
- Zoro # G7459733
- UPC # 785901170181
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Ring Nut |
For Use With | K20, K21, K22, K23, Ks Series Push Button |
Compatible Product Type | Push Buttons |
Product Type | Ring Nut |
Compatible with Manufacturer Model Number | 9001K20-23, 9001K30-K37, 9001K70-73, 9001KS |
Compatible with Series | 9001K |
Compatible Manufacturer Part Number | 9001K20-23, 9001K30-K37, 9001K70-73, 9001KS |
Description
Ring Nut, 30 mm, For Use With K20, K21, K22, K23, Ks Series Push Button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Cable Tester, Touch Screen Display (DSX2-8000)
- HUBBELL 30A Twist-Lock Connector 3P 4W 600VAC L17-30R BK/WT (HBL2743)
- BLACKBURN Mechanical Conn, Lug, 500 kcmil to 4 AWG (ADR50)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, 20in W x 68in H (NC68S)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Power On, Black (9001KN238)
- SCHNEIDER ELECTRIC Legend Plate, Start, Silver/Black (9001KN301)
- SCHNEIDER ELECTRIC Empty Handy Box, Polycarbonate, Green (ZBRM21)
- SCHNEIDER ELECTRIC Head for selector switch, Harmony XB5, flush mounted black long handle 3 pos return center (ZB5FJ5)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Off, Black (9001KN304)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked (ZB4BP4)
- EATON Gasket, F/30mm Push Buttons (HT8X3)
- Schneider Electric Switches