Shop All Push Button Accessories
Schneider Electric
Ring Nut, F/30mm KR1, KR4, KR9 Series
Mfr # 9001SK41
Zoro # G8493737
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With KR1, KR4, KR9 Series
- Product Type Ring Nut
- Compatible Panel Cutout Diameter 30 mm
- Compatible with Manufacturer Model Number 9001SKR1, 9001SKR4, 9001SKR9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SK41
- Zoro # G8493737
- UPC # 785901546931
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Ring Nut |
For Use With | KR1, KR4, KR9 Series |
Product Type | Ring Nut |
Compatible with Manufacturer Model Number | 9001SKR1, 9001SKR4, 9001SKR9 |
Compatible with Series | 90001SK |
Compatible Manufacturer Part Number | 9001SKR1, 9001SKR4, 9001SKR9 |
Description
Ring Nut, 30 mm, For Use With KR1, KR4, KR9 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-718-SP2)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- BRYANT Receptacle, Duplex, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (BRY8300I)
- SCHNEIDER ELECTRIC Contact block with body fixing collar for 4 direction joystick controller, Harmony XB4 (ZD4PA203)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 3 Holes, Al (9001KY3)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Jog, Black/Red (ZBY2382)
- SCHNEIDER ELECTRIC Guard, F/30mm Mushroom Operator (9001K68)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Red (ZBV0143)
- SCHNEIDER ELECTRIC 6V Ba9S Base Marked Vch 6V 200Ma (DL1CB006)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, Silver/Black (9001KN305)
- SCHNEIDER ELECTRIC Set Of 2 Keys For 421E Key (ZBG421E)
- Schneider Electric Switches