Shop All Push Button Accessories
Schneider Electric
Ring Nut, F/30mm KP, KR3 Series
Mfr # 9001SK40
Zoro # G8493721
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With KP, KR3 Series
- Compatible with Series 90001SK
- Compatible with Manufacturer Model Number 9001SKR3, 9001SKRU1-5, 9001SKRU10
- Compatible Panel Cutout Diameter 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SK40
- Zoro # G8493721
- UPC # 785901546924
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Ring Nut |
For Use With | KP, KR3 Series |
Compatible with Series | 90001SK |
Compatible with Manufacturer Model Number | 9001SKR3, 9001SKRU1-5, 9001SKRU10 |
Product Type | Ring Nut |
Compatible Manufacturer Part Number | 9001SKR3, 9001SKRU1-5, 9001SKRU10 |
Description
Ring Nut, 30 mm, For Use With KP, KR3 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-DC12)
- PANDUIT Jack, Mini Com, Cat 5e, Blue (CJ5E88TBU)
- MONOPRICE Plug, Mod, 6P4C, Strander, Stranded, PK50 (7315)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, green, 30mm, spring return, LED green, 24-28V (9001K1L35LGG)
- SCHNEIDER ELECTRIC Wrench, F/30mm Ring Nut (9001K95)
- SCHNEIDER ELECTRIC Flush Mounting Kit, 30 mm, Chrome, Metal (ZB4BZ021)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU1)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Open, White/Black (9001KN209)
- SCHNEIDER ELECTRIC Replacement Glass, PK5 (9001K57)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 3 Holes, Al (9001KY3)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, blue, 22mm, spring return, booted, unmarked (ZB5AP6)
- Schneider Electric Push Buttons & Indicators