Shop All Push Button Accessories
Schneider Electric
Ring Nut, F/16mm Push Buttons
Mfr # ZB6Y002
Zoro # G1585832
original price:
$1.95
20% off
new price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 mm
- For Use With Push Buttons
- Color Black
- Product Or Component Type fixing nut
- Accessory / Separate Part Category mounting and fixing accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB6Y002
- Zoro # G1585832
- UPC # 785901366966
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 16 mm |
Compatible Panel Cutout Diameter | 16 mm |
Details
Item | Ring Nut |
For Use With | Push Buttons |
Color | Black |
Product Or Component Type | fixing nut |
Accessory / Separate Part Category | mounting and fixing accessory |
Compatible with Series | XB6 |
Product Type | Fixing Nut |
Compatible Product Type | Pilot Lights, Push Buttons, Switches |
Description
Ring Nut, 16 mm, For Use With Push Buttons, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 30A, 600V AC, Indicating (A6D30R)
- STEREN Modular Plug 8C RJ45 Cat6 Round Solid UL (301-191)
- OMRON 1NC/1NO Safety Interlock Switch Nema 6 IP 67 (44521-1040)
- IFM Proximity Sensor, Inductive, 8mm, NPN, NO, QD (IGS234)
- SCHNEIDER ELECTRIC Led Ba9S Base 24Vac/Dc Red (DL1CJUS0244)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS43B)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB5, antimicrobial, plastic, green, 30mm, universal LED, plain lens (ZB5FV033)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Red (ZBV0143)
- SCHNEIDER ELECTRIC Legend Plate, Open, White/Black and Red (ZBY2313)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZB4BZ102)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZB5AZ102)
- Schneider Electric Switches