Shop All Push Button Accessories
Schneider Electric
Rigid protection cover, Harmony XB5, plastic, transparent, for RJ45 and USB ports
Mfr # ZBSP2
Zoro # G0860369
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Transparent
- Material plastic
- Product Compatibility panel mounted RJ45 port XB5P, panel mounted USB port XB5P
- Product or Component Type rigid protection cover
- Thickness 1.5-5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBSP2
- Zoro # G0860369
- Country of Origin Germany
- Category Push Button Accessories
Details
Item | Rigid Transpar Plastic Protection Cover |
Color | Transparent |
Material | plastic |
Product Compatibility | panel mounted RJ45 port XB5P, panel mounted USB port XB5P |
Product or Component Type | rigid protection cover |
Thickness | 1.5-5 mm |
Ip Degree of Protection | IP65 conforming to IEC 60529, IP67 conforming to IEC 60529 |
Range of Product | Harmony XB5 |
Description
This Harmony ZB, transparent rigid plastic cover provides high degree of protection for your panel mounted connection ports. This protection cover provides water resistant and dust resistant protection for your USB and RJ45 ports thanks to its IP65 IP67, making it ideal for operation in harsh environments. It easily covers your communication ports to preserve the enclosure IP.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 14 kVA, NEMA 3R, 115 °C, 460V AC Wye/266V AC (DTGB0142S)
- LEVITON OUTLET 4WIRE 3P 30A BLK (55054-P00)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL355)
- BRADY Oversized Breaker Lockout, 480/600V AC, 1 Poles (148692)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Amber, Plastic (9001A31)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Jog, Black/Red (ZBY2382)
- SCHNEIDER ELECTRIC Round Legend Insert, Close, F/9001 Type B (9001B264)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Black or Red (ZBY6101)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Green, Glass (9001G6)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZB5AZ102)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Reset, White/Red (ZBY2323)
- Schneider Electric Push Buttons & Indicators