Shop All Magnetic Motor Starters
Schneider Electric
Reversing Starter Power Bases, 110 to 240V AC/DC, 3 Poles, 1NC/1NO
Mfr # LU2B32FU
Zoro # G6789106
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting Up to 32A
- Coil Volts 110 to 240V AC/DC
- Auxiliary Contact Form 1NO/1NC
- HP @ 3 Phase - 240V 10 hp
- Starter Type IEC Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LU2B32FU
- Zoro # G6789106
- UPC # 785901454021
- Country of Origin France
- Category Magnetic Motor Starters
Dimensions
Height | 8.82 in |
Width | 1.77 in |
Depth | 5.0 in |
Overall Depth | 4.96 in |
Overall Height | 8.82 in |
Overall Width | 1.77 in |
Description
Starter Power Base, Maximum Voltage Rating 690V AC, Starter Style IEC, Maximum Overload Relay Current Setting 32 A, Reversing Capability Reversing, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Three Phase - 208V AC 10 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Three Phase - 480V AC 20 hp, Horsepower @ Three Phase - 600V AC 25 hp, Coil Voltage 110-240V AC/DC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Number of Gangs: 1 ABS, White (42080-4WL)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR24RH6)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316414)
- ABB Cable Connector, 1/2 In, Straight (TCF050-27AL)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA05FU)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA12FU)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA1XFU)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA18BL)
- SCHNEIDER ELECTRIC Manstarter Undervoltage Trip 575Vac Iec (GVAU415)
- SCHNEIDER ELECTRIC Advcntrlunitcl103Ph 832A 24Vdc (LUCB32BL)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NO (14EUE32BG)
- Schneider Electric Starters