Shop All Magnetic Motor Starters
This Product is Discontinued
Schneider Electric
Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (Discontinued)
Mfr # T36BN23G7S
Zoro # G6380647
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overload Relay Amp Setting 6 to 18A
- Coil Volts 120V AC
- Enclosure NEMA Rating No Enclosure
- Auxiliary Contact Form 1NC/1NO
- HP @ 3 Phase - 240V 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # T36BN23G7S
- Zoro # G6380647
- UPC # 785901986560
- Country of Origin France
- Category Magnetic Motor Starters
Dimensions
NEMA Size | 0 |
Depth | 4.17 in |
Height | 6.64 in |
Width | 4.39 in |
Details
Item | NEMA Magnetic Motor Starter |
Overload Relay Amp Setting | 6 to 18A |
Coil Volts | 120V AC |
Enclosure NEMA Rating | No Enclosure |
Auxiliary Contact Form | 1NC/1NO |
HP @ 3 Phase - 240V | 3 hp |
Starter Type | NEMA Style |
Action | Reversing |
Amps AC | 18 |
Number of Poles | 3 |
HP @ 3 Phase - 480V | 5 hp |
Hz | 50/60 |
Standards | CSA, UL |
HP @ 3 Phase - 575V | 5 hp |
Accessory Group | TeSys |
HP @ 3 Phase - 208V | 3 hp |
Description
NEMA Magnetic Motor Starter, Overload Relay Amp Setting 6 to 18A, Coil Volts 120V AC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 5 hp, Starter Type NEMA Style, Action Reversing, Hz 50/60, Number of Poles 3, Amps AC 18, NEMA Size 0, Width 4.39 in, HP @ 3 Phase - 575V 5 hp, HP @ 3 Phase - 208V 3 hp, Height 6.64 in, Depth 4.17 in, Standards CSA, UL
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.