Shop All Moisture Meter Accessories
Schneider Electric
Revblk Direct Mntw/O Terms 110240Vac
Mfr # LU2MB0FU
Zoro # G0672178
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Revblk Direct Mntw/O Terms 110240Vac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LU2MB0FU
- Zoro # G0672178
- UPC # 785901202622
- Country of Origin France
- Category Moisture Meter Accessories
Details
Item | Revblk Direct Mntw/O Terms 110240Vac |
Accessory Type | Revblk Direct Mntw/O Terms 110240Vac |
Description
Revblk Direct Mntw/O Terms 110240Vac
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 160 psi/bar, 1/4 NPT Bottom Conn (20-100-160-psi/bar)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMK9)
- EXTECH Digital Hygrometer, Indoor, LCD (RHM15)
- TEMPO COMMUNICATIONS Digital LAN Tracing Kit (802K)
- SCHNEIDER ELECTRIC Tesys Uline Transient Suppressor (LAD4DDL)
- SCHNEIDER ELECTRIC Revprewiring Connector (LU9MR1C)
- SCHNEIDER ELECTRIC Revblk Direct Mntw/0 Terms 24Vdc (LU2MB0BL)
- SCHNEIDER ELECTRIC Aux Function Module Auto/Remote Reset (LUFDA10)
- SCHNEIDER ELECTRIC Fault Ready Aux Contact Nc No (LUA1C11)
- B&K PRECISION Hook Clip Test Leads, Red/Black/Green, PVC (TL 9160)
- EXTECH Moisture Hammer Probe (MO290-HP)
- Schneider Electric Moisture Meter Accessories