Shop All Safety & Disconnect Switch Accessories
Schneider Electric
Replacement Rotary Handle, Black
Mfr # VLSHA7
Zoro # G0196274
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Not Found
- Standards cULus Listed, Meets IEC 60947-3
- Shaft Length 7 mm
- Description/Special Features Mercury free, Toxic heavy metal free
- Features Opening for 7 mm (0.3 in) Shaft Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # VLSHA7
- Zoro # G0196274
- UPC # 785901578154
- Country of Origin Italy
- Category Safety & Disconnect Switch Accessories
Dimensions
Shaft Length | 7 mm |
Height | 1.28 in |
Depth | 1.31 in |
Width | 1.28 in |
For Disconnect Switch Size | 100 A, 125 A, 16 A, 25 A, 32 A, 40 A, 63 A, 80 A |
Description
Rotary Handle, Color Black (Handle Color), Compatible with Manufacturer Model Number VLSH3S7BD, VLSH3S7RD, Depth 1.31 in, Features Opening for 7 mm (0.3 in) Shaft Width, For Disconnect Switch Size 100 A, 125 A, 16 A, 25 A, 32 A, 40 A, 63 A, 80 A, For Use With TeSys VLS Series, Height 1.28 in, Includes Not Found, Product Type Replacement Handle, Standards cULus Listed, Meets IEC 60947-3, Width 1.28 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC E2 Cord Protector Strain Relief Boot (Boot E2)
- NVENT HOFFMAN Filter Fan Shrouds (HH05GS35001)
- TELEMECANIQUE SENSORS Photoelec Sensor 240V 200Ma (XU5M18MA230)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Green, Gauge: 14 (FS-500SS GR 120.00)
- SCHNEIDER ELECTRIC Recessed Black Handle Screw Fixing (VLSH1S5B)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30 to 400A UL (GS2AH140)
- SCHNEIDER ELECTRIC Recessed Red Handle Screw Fixing (VLSH1S5R)
- SCHNEIDER ELECTRIC Disconnect Switch, 80 A, 480V AC (VLS3P080D2)
- SCHNEIDER ELECTRIC RotaryHandle, Black/Gray, NEMA1/12/3R/4/4X (VLSH4S5B)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 4-4X, for GS 30A Compact UL (GS2AH420)
- SQUARE D Fuse Kit, 600VAC, 200A (HRK1020)
- Schneider Electric Safety & Disconnect Switch Accessories