Shop All Push Button Accessories
Schneider Electric
Replacement Glass, PK5
Mfr # 9001K57
Zoro # G6189321
product price: $16.45
/pk 5, $3.29/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Head Material Glass
- For Use With Push Buttons
- IP Rating 66
- Standards UL, CSA, CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001K57
- Zoro # G6189321
- UPC # 785901603160
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Head Material | Glass |
Item | Push Button Cap |
For Use With | Push Buttons |
IP Rating | 66 |
Standards | UL, CSA, CE |
Description
Push Button Cap, For Use With Push Buttons, Size 30 mm, Head Material Glass, NEMA Rating 1, 2, 3, 3R, 4, 4X, 12, 13, IP Rating 66, Standards UL, CSA, CE, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25ANB130T)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LP4K1201BW3)
- EATON BUSSMANN Automotive Fuse, FLM Series, 60A, 32V DC, Non-Indicating (FLM-60)
- LEVITON Grounding Plug 15A 3Wire (515PA-000)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black (9001KN323)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up, Black (9001KN311)
- SCHNEIDER ELECTRIC Padlocking kit, Harmony XB4, for 22mm emergency stop push button, yellow (ZBZ3605)
- SCHNEIDER ELECTRIC Legend Plate, Square, Off-On, White (9001KN244WP)
- SCHNEIDER ELECTRIC Legend Plate, Open-Off-Close, Black (9001KN263)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Red (ZBV0143)
- SCHNEIDER ELECTRIC Cap for push button head, Harmony XB4, selector switch, plastic, green flush, 22mm, unmarked (ZBA3)
- Schneider Electric Switches