Shop All Programmable Controller Accessories
Schneider Electric
Remote USB Port, A, HMI Magelis SCU
Mfr # XBTZGUSB
Zoro # G6200564
product price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HMI Magelis SCU
- Features Type A Connector
- Connector Type USB type A
- Accessory / Separate Part Designation remote USB port
- Accessory / Separate Part Type remote USB port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XBTZGUSB
- Zoro # G6200564
- UPC # 785901493211
- Country of Origin Taiwan, Province of China
- Category Programmable Controller Accessories
Dimensions
Cable Length | 1 m |
Details
Item | Remote USB Port |
For Use With | HMI Magelis SCU |
Features | Type A Connector |
Connector Type | USB type A |
Accessory / Separate Part Designation | remote USB port |
Accessory / Separate Part Type | remote USB port |
Product Compatibility | XBTGT6 to || XBTGT1..5 || XBTGT4 to || XBTOT to || XBTGT7 to || XBTGT2 to || XBTGK to . || HMISTO || HMIGTO || XBTGT5 to || XBTGTW to || HMISTU |
Accessory / Separate Part Destination | 3.5" small touch screen panel || advanced panel || 3.4" small touch screen panel |
Accessory / Separate Part Category | protection accessories |
Description
Remote USB Port, For Use With HMI Magelis SCU, Features Type A Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, Single, 20A, 5-20R, 125V, Brown (5801)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216-R)
- POWER FIRST 25 ft. 16/3 Lighted Extension Cord SJTOW (4GAA5)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 4; 12, Hinged (A1212CHFL)
- SCHNEIDER ELECTRIC Extension Module, 24VDC, For use with SR3B (SR3XT43BD)
- SCHNEIDER ELECTRIC Input/Output Module, 3.4" H, 100-240VAC/DC (TM171EO14R)
- SCHNEIDER ELECTRIC Connecting Cable, PC USB to Relay (SR2USB01)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, Terminal Block (TM3DI16)
- SCHNEIDER ELECTRIC Programmable Cable, For Controller M171 (TM171ADMI)
- SCHNEIDER ELECTRIC Analog Output Module 140AVO02000 (140AVO02000)
- MITSUBISHI Ac Base Unit FX3U32MRESA (FX3U-32MR/ES-A)
- Schneider Electric Programmable Logic Controls (PLC)