Shop All Adjustable Frequency Drive Accessories
Schneider Electric
Remote LCD Keypad Cable, RJ45-RJ45 5 Met, Altivar
Mfr # VW3A1104R50
Zoro # G4188956
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Altivar 212, 312, 61, 71
- Cable Type RJ45
- Cable Length (Meters) 5
- Cable Length (Ft.) 16.4
- Includes RJ45-RJ45 Cable 5 Met
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3A1104R50
- Zoro # G4188956
- UPC # 785901913306
- Country of Origin China
- Category Adjustable Frequency Drive Accessories
Dimensions
Cable Length (Meters) | 5 |
Cable Length (Ft.) | 16.4 |
Cable Length | 16.4 ft |
Details
Item | Remote Cable |
For Use With | Altivar 212, 312, 61, 71 |
Cable Type | RJ45 |
Includes | RJ45-RJ45 Cable 5 Met |
Compatible with Sub-Brand | Altivar |
Compatible with Manufacturer Part Number | Mfr. No. VW3A1101, Mfr. No. VW3M1701 |
Description
Remote Cable, For Use With Altivar 212, 312, 61, 71, For Use With Grainger Item Number 13E219, For Use with Series ATV212, ATV312, ATV61, ATV71
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-EXTREME WEDGE VBelt, 5VX, 0625 x 867in OC (5VX867)
- PBC LINEAR Profile Guide, 1000mm L, 20 mm W, 13.4 mm H (MR20R-1000)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3" Bore (MSF-48)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (SF-23)
- SCHNEIDER ELECTRIC Communication Module, CANopen SUB-D9 (VW3A3618)
- SCHNEIDER ELECTRIC Communication Module, Ethernet TCP/IP (VW3A3616)
- SCHNEIDER ELECTRIC Remote Keypad, IP65, Fixed, ATV12, Altivar (VW3A1007)
- SCHNEIDER ELECTRIC Graphic Term Adapter, RJ45 Female-Female, Altivar (VW3A1105)
- SCHNEIDER ELECTRIC Junction Box (VW3CANTAP2)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Size 5 Book (VW3A95819)
- EATON Keypad Remote Mounting Kit (OPTRMT-KIT-9000X)
- Schneider Electric Variable Frequency Drives