Shop All Adjustable Frequency Drive Accessories
Schneider Electric
Remote LCD Keypad Cable, RJ45-RJ45 1 Met, Altivar
Mfr # VW3A1104R10
Zoro # G3941524
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Altivar 212, 312, 61, 71
- Cable Type RJ45
- Cable Length (Meters) 0.92
- Cable Length (Ft.) 3
- Includes RJ45-RJ45 Cable 1 Met
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # VW3A1104R10
- Zoro # G3941524
- UPC # 785901806967
- Country of Origin China
- Category Adjustable Frequency Drive Accessories
Dimensions
Cable Length (Meters) | 0.92 |
Cable Length (Ft.) | 3 |
Cable Length | 3.3 ft |
Details
Item | Remote Cable |
For Use With | Altivar 212, 312, 61, 71 |
Cable Type | RJ45 |
Includes | RJ45-RJ45 Cable 1 Met |
Compatible with Manufacturer Part Number | Mfr. No. VW3A1101, Mfr. No. VW3M1701 |
Compatible with Sub-Brand | Altivar |
Description
Remote Cable, For Use With Altivar 212, 312, 61, 71, For Use With Grainger Item Number 13E219, For Use with Series ATV212, ATV312, ATV61, ATV71
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King, A Type, Washer Rubber (AWR4)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 62mm W x 1440mm L - 8MGT-1440-62 (620G8M1440)
- ENERPAC Fz Series High Pressure Straight Hydraulic Nipple, 43167, Mnptf, Steel, Domestic (FZ-1617)
- POWERMATE Air Filter Element, Oil Free Pumps, Models (019-0279RP)
- SCHNEIDER ELECTRIC LCD Keypad Remote Mounting Kit, Altivar (VW3A1102)
- SCHNEIDER ELECTRIC Encoder Interface Module, Speed Feedback (VW3A3620)
- SCHNEIDER ELECTRIC Communication Module, Ethernet TCP/IP (VW3A3616)
- SCHNEIDER ELECTRIC Program Multiloader, RJ45, ATV12,312, 61, 71 (VW3A8121)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 3 Compact (VW3A95818)
- SCHNEIDER ELECTRIC Graphic Keypad Door Mounting Kit (VW3A1112)
- SCHNEIDER ELECTRIC Braking resistor, Altivar, 100Ohms, 0.1kW, IP20 (VW3A7730)
- Schneider Electric Adjustable Frequency Drive Accessories