Shop All Push Button Accessories
Schneider Electric
Remote control, Harmony eXLhoist, standard, display, 6 motion push buttons, 6 auxiliary push buttons
Mfr # ZART12D
Zoro # G7655044
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material enclosure PC (polycarbonate), enclosure PBT (polybutylene terephthalate), Cover PP (polypropylene), protective cover EPDM rubber
- Height 340 mm
- Width 100 mm
- Standards C-tick, CSA, CE, JIS, KC, EAC, UL
- Depth 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZART12D
- Zoro # G7655044
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 340 mm |
Width | 100 mm |
Depth | 90 mm |
Description
Remote 6 Motion 6 Aux Pushbuttons With D
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Screw Cover (SC061204)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 110A, 600V AC, Non-Indicating (JLLS110)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 38 A, Reversing: No (3RT20281AK60)
- METRA ELECTRONICS 3M RED T-TAP 22-18 GAUGE, PK 100 (3MRTT)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZBE204)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Open, White/Black (9001KN209)
- SCHNEIDER ELECTRIC Legend Plate, Forward, White/Black and Red (ZBY2305)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZB4BZ105)
- SCHNEIDER ELECTRIC Bulb Extractor Tool, F/22mm BA9 Module (XBFX13)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Hand-Auto., Black (9001KN240)
- SCHNEIDER ELECTRIC Legend Plate, Forward/Reverse, White/Black (9001KN339)
- Schneider Electric Push Buttons & Indicators