Shop All Push Button Accessories
Schneider Electric
Remote control, Harmony eXLhoist, standard, display, 6 motion push buttons, 2 auxiliary push buttons
Mfr # ZART8D
Zoro # G7655078
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material enclosure PC (polycarbonate) || enclosure PBT (polybutylene terephthalate) || Cover PP (polypropylene) || protective cover EPDM rubber
- Height 340 mm
- Width 100 mm
- Depth 90 mm
- Shock Resistance 100 gn IEC 60068-2-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZART8D
- Zoro # G7655078
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 340 mm |
Width | 100 mm |
Depth | 90 mm |
Description
Remote 6 Motion 2 Aux Pushbuttons With D
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cable Tie Base, 4-Way, Natural, PK500 (CTB75X75NTA-C)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 38 A, Reversing: No (3RT20281AK60)
- BESTLINK NETWARE Smooth Face Keystone Wallplate- 4Port- Black (101834BK)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 5 NO - <= 690 V - 24 V DC low consumption coil (CAD50BL)
- SCHNEIDER ELECTRIC Led Ba9S Base 24Vac/Dc Green (DL1CJUS0243)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Operator (9001K62)
- SCHNEIDER ELECTRIC Programmable receiver, LED light (ZBRRA)
- SCHNEIDER ELECTRIC Legend Plate, Manual/Auto, Black (9001KN343)
- SCHNEIDER ELECTRIC Legend Plate, Man./Off/Auto, White/Black (9001KN362)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked, 1NC (XB4BP42)
- EATON Cutler-Hammer Legend Plate, Square, On, Black (10250TS25)
- Schneider Electric Switches