Shop All Programmable Controller Accessories
Schneider Electric
Remote Control Cable, 5m Panel SCU
Mfr # HMIZSURDP5
Zoro # G0117739
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HMI Magelis SCU
- Features 5m Long
- Cable Length 5 m
- Product Or Component Type remote control cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # HMIZSURDP5
- Zoro # G0117739
- UPC # 785901307105
- Country of Origin China
- Category Programmable Controller Accessories
Dimensions
Cable Length | 5 m |
Details
Item | Connecting Cable |
For Use With | HMI Magelis SCU |
Features | 5m Long |
Product Or Component Type | remote control cable |
Description
Connecting Cable, For Use With HMI Magelis SCU, Features 5m Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 124-317111 Solenoid, Spdt, 36 (124-317111)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 2 way, screw (XPSMCMCO0000S2)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 10.05 in H, 10 in W, 6.38 in D, NEMA 12, 13, 4, 4X (A10106PHC)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2USB-ID)
- SCHNEIDER ELECTRIC Backplane, Modicon X80, 8 slots, panel, mounitng plate or DIN rail mounting (BMXXBP0800)
- SCHNEIDER ELECTRIC Screen Protective Film, 10.4 in. Sheet (HMIZG65)
- SCHNEIDER ELECTRIC Touch Panel Screen 5IN7 Color (HMISTU855)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB28)
- SCHNEIDER ELECTRIC Plc Power Supply Module 140CPS12420 (140CPS12420)
- SCHNEIDER ELECTRIC Preformed cordset, Modicon M340, 40 way terminal, 2 x HE10 connector, 1m (BMXFCC103)
- OMRON REMOTE TERMINAL 24VDC OTHER PLC AND DCS MODULE (DRT1-OD16)
- Schneider Electric Programmable Controller Accessories