Shop All Programmable Controller Accessories
Schneider Electric
Remote Control Cable, 3m Panel SCU
Mfr # HMIZSURDP
Zoro # G9185102
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HMI Magelis SCU
- Features 3m Long
- Height 105.4 mm
- Width 131.33 mm
- Depth 23.75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # HMIZSURDP
- Zoro # G9185102
- UPC # 785901110026
- Country of Origin China
- Category Programmable Controller Accessories
Dimensions
Height | 105.4 mm |
Width | 131.33 mm |
Depth | 23.75 mm |
Cable Length | 3 m |
Details
Item | Connecting Cable |
For Use With | HMI Magelis SCU |
Features | 3m Long |
Product Or Component Type | remote control cable |
Description
Connecting Cable, For Use With HMI Magelis SCU, Features 3m Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Fusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 3R (DG321NRB)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (20490901)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 3/4" W (SR-WG-075-5-BK)
- PANDUIT 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK500 (PV10-P55-DYY)
- SCHNEIDER ELECTRIC PC box IP66 IK08 RAL7035 Int.H150W105D80 Ext.H164W121D87 opaque PC cover H20 (NSYTBP16128)
- SCHNEIDER ELECTRIC Analog Output Module 140AVO02000 (140AVO02000)
- SCHNEIDER ELECTRIC Screen Protective Film, 10.4 in. Sheet (HMIZG65)
- SCHNEIDER ELECTRIC Ext Module, TM3, 8 inputs, 24VDC, 0 outputs (TM3AI8)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, 8 outputs (TM3DM24R)
- SCHNEIDER ELECTRIC Expansion Module, 8 inputs, 6 Relay Output (SR3XT141FU)
- MITSUBISHI Module Extension Block FX2N16EYRESUL (FX2N-16EYR-ES/UL)
- Schneider Electric Programmable Logic Controls (PLC)